£42.79
Ex VAT
£51.35
Inc VAT
Product Details
Product Specification
Product Documents
Control stations with one key switch marked "O-I" (marking on legend holder). Standard handle.
Features and Benefits:
-1 key switch - 1 NO - to control start-stop function
Typical Applications:
-For XB5 22mm diameter control and signalling units
Notes:
-Colour of base of enclosure: light grey RAL 7035
-Colour of cover: dark grey RAL 7016
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Schneider Electric |
Button Marking | O - I |
Contact Type | 1 NO + 1 NC |
EAN | 3389110113983 |
ECLASS Code | 27371990 |
Ingress Protection Rating (IP Rating) | IP69, IP67, IP66 conforming to IEC 60529, IP69K |
Max. AC Voltage | 600V ac |
Max. DC Voltage | 600V dc |
Maximum Current | 10A |
Maximum Operating Temperature | 70°C |
MFR Part No. | XALD144 |
Minimum Operating Temperature | -40°C |
Model Series | Harmony XALD |
UNSPSC Code | 39121545 |