£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Amp Rating | 20A |
Brand | Schneider Electric |
EAN | 3606480088681 |
MFR Part No. | A9S60220 |
Number of Poles | 2 |
Overall Depth | 75.5mm |
Overall Height | 77mm |
Overall Width | 18mm |
UNSPSC Code | 39121556 |
Voltage | 415V ac |