£99.49
Ex VAT
£119.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Front operated, base mounted switch disconnectors.
Features and Benefits:
-Highly versatile due to being DIN-rail mountable and non-fusible, with protected clamp terminals
Typical Applications:
-Largely used as the main switches in low voltage switchgears for distribution of power, starting and stopping motors and isolating loads during maintenance
Notes:
-Handle and shaft are not included
Attribute | Value |
---|---|
Amp Rating | 125A |
Brand | ABB |
EAN | 6417019391816 |
MFR Part No. | OT125F4N2 |
Number of Poles | 4 |
Overall Depth | 74mm |
Overall Height | 100mm |
Overall Width | 97mm |
UNSPSC Code | 39121556 |
Voltage | 415V ac |