£52.99
Ex VAT
£63.59
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
High performance Emergency Stop switch disconnector - back of enclosure.
VCCDs: 22.5mm mounting diameter. VCCFs: 4 screws.
Contact type 3xNO. Marked O - I. Degree of protection IP65. Padlockable with up to 3 padlocks. Padlocks not supplied.
Attribute | Value |
---|---|
Amp Rating | 40A |
Brand | Schneider Electric |
EAN | 3389110759778 |
MFR Part No. | VCCD2 |
Number of Poles | 3 |
Overall Height | 74mm |
Overall Width | 60mm |
UNSPSC Code | 39121556 |
Voltage | 50/60 Hz - 690V ac |