SKU:
BCR6930308G
MPN:
071W185280
£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
• High efficiency for low running costs.
• High reliability for long life.
• Low noise levels.
• Cool running for long insulation life.
• High power factors.
• High torque with smooth acceleration and low current.
• Ease of maintenance.
• Four position cable entry.
Attribute | Value |
---|---|
Brand | Brook Crompton |
Colour | Water Blue (RAL 5021) |
ECLASS Code | 27020000 |
Efficiency Rating | IE2 |
Flange Mount PCD | N/Amm |
Foot Mounting (L x W) | 90 x 112mm |
Frame Size | 71 |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Aluminium |
MFR Part No. | 071W185280 |
Mounting Type | B3 - Foot Mounted |
Number of Poles | 2 Pole |
Output | 0.55kW |
Shaft Length | 30mm |
Shaft Size | 14mm |
Speed at 50Hz | 2820rpm |
Supply Voltage | 400/690 |
UNSPSC Code | 26101100 |