SKU:
UMT6930082E
MPN:
UMA 56G-4B34
£46.49
Ex VAT
£55.79
Inc VAT
5 Variations Available
Product Details
Product Specification
IE1 - 3ph - 4 Pole Electric Motor - B34 Foot & Face Mounted
Three Phase Electric Motors - Aluminum Frame
Attribute | Value |
---|---|
Brand | Universal Motors |
Colour | Blue |
ECLASS Code | 27020000 |
Efficiency Rating | IE1 |
Material | Aluminium |
MFR Part No. | UMA 56G-4B34 |
Mounting Type | B34 - Foot & Face Mounted |
Number of Poles | 4 |
Output | 0.09kW |
Speed at 50Hz | 1360rpm |
Supply Voltage | 230/400V 50Hz |
UNSPSC Code | 26101100 |