SKU:
UMT6930096C
MPN:
UMA 56G-2B5
£40.79
Ex VAT
£48.95
Inc VAT
6 Variations Available
Product Details
Product Specification
IE1 - 3ph - 2 Pole Electric Motor - B5 Flange Mounted
Three Phase Electric Motors - Aluminum Frame
Attribute | Value |
---|---|
Brand | Universal Motors |
Colour | Blue |
ECLASS Code | 27020000 |
Efficiency Rating | IE1 |
Material | Aluminium |
MFR Part No. | UMA 56G-2B5 |
Mounting Type | B5 - Flange Mounted ("D |
Number of Poles | 2 |
Output | 0.12kW |
Speed at 50Hz | 2700rpm |
Supply Voltage | 230/400V 50Hz |
UNSPSC Code | 26101100 |