SKU:
UMT6930131H
MPN:
UMA 71K-4B14
£85.49
Ex VAT
£102.59
Inc VAT
6 Variations Available
Product Details
Product Specification
IE1 - 3ph - 4 Pole Motor - B14 Face Mounted
Three Phase Electric Motors - Aluminum Frame
Aluminium frame electric motors, with a light, robust and modern
design. Multi-mount design allows the terminal box to be positioned on both sides of the frame as well on the top.
Attribute | Value |
---|---|
Brand | Universal Motors |
Colour | Blue |
ECLASS Code | 27020000 |
Efficiency Rating | IE1 |
Material | Aluminium |
MFR Part No. | UMA 71K-4B14 |
Mounting Type | B14 - Face Mounted |
Number of Poles | 4 |
Output | 0.25kW |
Speed at 50Hz | 1350rpm |
Supply Voltage | 230/400V 50Hz |
UNSPSC Code | 26101100 |