Universal Motors

3 PHASE MOTOR 0.37KW 2POLE B34 FOOT & FACE MOUNTED IE1 230/400V

SKU:

UMT6930148K

MPN:

UMA 71K-2B34

£59.49

Ex VAT

£71.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    IE1 - 3ph - 2 Pole Electric Motor - B34 Foot & Face Mounted


    Three Phase Electric Motors - Aluminum Frame


    Product Specification
    Attribute
    Value

    Brand

    Universal Motors

    Colour

    Blue

    ECLASS Code

    27020000

    Efficiency Rating

    IE1

    Material

    Aluminium

    MFR Part No.

    UMA 71K-2B34

    Mounting Type

    B34 - Foot & Face Mounted

    Number of Poles

    2

    Output

    0.37kW

    Speed at 50Hz

    2730rpm

    Supply Voltage

    230/400V 50Hz

    UNSPSC Code

    26101100