SKU:
UMT6930150M
MPN:
UMA 71K-2B5
£62.99
Ex VAT
£75.59
Inc VAT
6 Variations Available
Product Details
Product Specification
IE1 - 3ph - 2 Pole Electric Motor - B5 Flange Mounted
Three Phase Electric Motors - Aluminum Frame
Attribute | Value |
---|---|
Brand | Universal Motors |
Colour | Blue |
ECLASS Code | 27020000 |
Efficiency Rating | IE1 |
Material | Aluminium |
MFR Part No. | UMA 71K-2B5 |
Mounting Type | B5 - Flange Mounted ("D |
Number of Poles | 2 |
Output | 0.37kW |
Speed at 50Hz | 2730rpm |
Supply Voltage | 230/400V 50Hz |
UNSPSC Code | 26101100 |