SKU:
UMT6930157D
MPN:
UMA 71G-2B3
£81.99
Ex VAT
£98.39
Inc VAT
6 Variations Available
Product Details
Product Specification
IE1 - 3ph - 2 Pole Electric Motor - B3 Foot Mounted
Three Phase Electric Motors - Aluminum Frame
Attribute | Value |
---|---|
Brand | Universal Motors |
Colour | Blue |
ECLASS Code | 27020000 |
Efficiency Rating | IE1 |
Material | Aluminium |
MFR Part No. | UMA 71G-2B3 |
Mounting Type | B3 - Foot Mounted |
Number of Poles | 2 |
Output | 0.55kW |
Speed at 50Hz | 2760rpm |
Supply Voltage | 230/400V 50Hz |
UNSPSC Code | 26101100 |