SKU:
UMT6930187H
MPN:
UMHA 80K-2B14
£79.99
Ex VAT
£95.99
Inc VAT
8 Variations Available
Product Details
Product Specification
IE2 - 3ph - 2 Pole Electric Motor - B14 Face Mounted
Three Phase Electric Motors - Aluminum Frame
Attribute | Value |
---|---|
Brand | Universal Motors |
Colour | Blue |
ECLASS Code | 27020000 |
Efficiency Rating | IE2 |
Material | Aluminium |
MFR Part No. | UMHA 80K-2B14 |
Mounting Type | B14 - Face Mounted |
Number of Poles | 2 |
Output | 0.75kW |
Speed at 50Hz | 2840rpm |
Supply Voltage | 230/400V 50Hz |
UNSPSC Code | 26101100 |