Universal Motors

3 PHASE MOTOR 0.75KW 4POLE B14 FACE MOUNTED IE2 230/400V

SKU:

UMT6930182C

MPN:

UMHA 80G-4B14

£88.49

Ex VAT

£106.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    IE2 - 3ph - 4 Pole Electric Motor - B14 Face Mounted


    Three Phase Electric Motors - Aluminum Frame


    Product Specification
    Attribute
    Value

    Brand

    Universal Motors

    Colour

    Blue

    ECLASS Code

    27020000

    Efficiency Rating

    IE2

    Material

    Aluminium

    MFR Part No.

    UMHA 80G-4B14

    Mounting Type

    B14 - Face Mounted

    Number of Poles

    4

    Output

    0.75kW

    Speed at 50Hz

    1410rpm

    Supply Voltage

    230/400V 50Hz

    UNSPSC Code

    26101100