Universal Motors

3 PHASE MOTOR 0.75KW 4POLE B5 FLANGE MOUNTED IE2 230/400V

SKU:

UMT6930181M

MPN:

UM3A 80K-2B5

£95.49

Ex VAT

£114.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    IE2 - 3ph - 2 Pole Electric Motor - B5 Flange Mounted


    Three Phase Electric Motors - Aluminum Frame


    Product Specification
    Attribute
    Value

    Brand

    Universal Motors

    Colour

    Blue

    ECLASS Code

    27020000

    Efficiency Rating

    IE2

    Material

    Aluminium

    MFR Part No.

    UM3A 80K-2B5

    Mounting Type

    B5 - Flange Mounted ("D

    Number of Poles

    4

    Output

    0.75kW

    Speed at 50Hz

    1430rpm

    Supply Voltage

    230/400V 50Hz

    UNSPSC Code

    26101100