SKU:
UMT6930212H
MPN:
UMHA 90S-4B3
£97.49
Ex VAT
£116.99
Inc VAT
6 Variations Available
Product Details
Product Specification
IE2 - 3ph - 4 Pole Electric Motor - B3 Foot Mounted
Three Phase Electric Motors - Aluminum Frame
Attribute | Value |
---|---|
Brand | Universal Motors |
Colour | Blue |
ECLASS Code | 27020000 |
Efficiency Rating | IE2 |
Material | Aluminium |
MFR Part No. | UMHA 90S-4B3 |
Mounting Type | B3 - Foot Mounted |
Number of Poles | 4 |
Output | 1.1kW |
Speed at 50Hz | 1420rpm |
Supply Voltage | 230/400V 50Hz |
UNSPSC Code | 26101100 |