SKU:
UMT6930385F
MPN:
UMHC 160M-2B35
£364.00
Ex VAT
£436.80
Inc VAT
10 Variations Available
Product Details
Product Specification
IE2 - 3ph - 2 Pole Electric Motor - B35 Foot & Flange Mounted - Cast Iron Frame
Three Phase Electric Motors - Cast Iron Frame
Attribute | Value |
---|---|
Brand | Universal Motors |
Colour | Blue |
ECLASS Code | 27020000 |
Efficiency Rating | IE2 |
Material | Cast Iron |
MFR Part No. | UMHC 160M-2B35 |
Mounting Type | B35 - Foot & Flange Mounted |
Number of Poles | 2 |
Output | 11kW |
Speed at 50Hz | 2940rpm |
Supply Voltage | 400/690V 50Hz |
UNSPSC Code | 26101100 |