SKU:
UMT6930413J
MPN:
UMHC 160MX-2B3
£367.00
Ex VAT
£440.40
Inc VAT
10 Variations Available
Product Details
Product Specification
IE2 - 3ph - 2 Pole Electric Motor - B3 Foot Mounted - Cast Iron Frame
Three Phase Electric Motors - Cast Iron Frame
Attribute | Value |
---|---|
Brand | Universal Motors |
Colour | Blue |
ECLASS Code | 27020000 |
Efficiency Rating | IE2 |
Material | Cast Iron |
MFR Part No. | UMHC 160MX-2B3 |
Mounting Type | B3 - Foot Mounted |
Number of Poles | 2 |
Output | 15kW |
Speed at 50Hz | 2940rpm |
Supply Voltage | 400/690V 50Hz |
UNSPSC Code | 26101100 |