Universal Motors

3 PHASE MOTOR 15KW 4POLE B35 FOOT & FLANGE MOUNTED CI IE3 400/690V

SKU:

UMT6930400F

MPN:

UM3C 160L-4B35

£457.00

Ex VAT

£548.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    IE3 - 3ph - 4 Pole Electric Motor - B35 Foot & Face Mounted - Cast Iron Frame


    Three Phase Electric Motors - Cast Iron Frame


    Product Specification
    Attribute
    Value

    Brand

    Universal Motors

    Colour

    Blue

    ECLASS Code

    27020000

    Efficiency Rating

    IE3

    Material

    Cast Iron

    MFR Part No.

    UM3C 160L-4B35

    Mounting Type

    B35 - Foot & Flange Mounted

    Number of Poles

    4

    Output

    15kW

    Speed at 50Hz

    1470rpm

    Supply Voltage

    400/690V 50Hz

    UNSPSC Code

    26101100