SKU:
UMT6930266M
MPN:
UMHA 90L-2B5
£129.00
Ex VAT
£154.80
Inc VAT
9 Variations Available
Product Details
Product Specification
IE2 - 3ph - 2 Pole Electric Motor - B5 Flange Mounted
Three Phase Electric Motors - Aluminum Frame
Attribute | Value |
---|---|
Brand | Universal Motors |
Colour | Blue |
ECLASS Code | 27020000 |
Efficiency Rating | IE2 |
Material | Aluminium |
MFR Part No. | UMHA 90L-2B5 |
Mounting Type | B5 - Flange Mounted ("D |
Number of Poles | 2 |
Output | 2.2kW |
Speed at 50Hz | 2860rpm |
Supply Voltage | 230/400V 50Hz |
UNSPSC Code | 26101100 |