SKU:
UMT6930462F
MPN:
UM3C 200L-4B3
£829.00
Ex VAT
£994.80
Inc VAT
10 Variations Available
Product Details
Product Specification
IE3 - 3ph - 4 Pole Electric Motor - B3 Foot Mounted - Cast Iron Frame
Three Phase Electric Motors - Cast Iron Frame
Attribute | Value |
---|---|
Brand | Universal Motors |
Colour | Blue |
ECLASS Code | 27020000 |
Efficiency Rating | IE3 |
Material | Cast Iron |
MFR Part No. | UM3C 200L-4B3 |
Mounting Type | B3 - Foot Mounted |
Number of Poles | 4 |
Output | 30kW |
Speed at 50Hz | 1480rpm |
Supply Voltage | 400/690V 50Hz |
UNSPSC Code | 26101100 |