Universal Motors

3 PHASE MOTOR 5.5KW 2POLE B35 FOOT & FLANGE MOUNTED IE2 400/690V

SKU:

UMT6930335F

MPN:

UMHA 132S-2B35

£354.00

Ex VAT

£424.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    IE2 - 3ph - 2 Pole Electric Motor - B35 Foot & Flange Mounted


    Three Phase Electric Motors - Aluminum Frame


    Product Specification
    Attribute
    Value

    Brand

    Universal Motors

    Colour

    Blue

    ECLASS Code

    27020000

    Efficiency Rating

    IE2

    Material

    Aluminium

    MFR Part No.

    UMHA 132S-2B35

    Mounting Type

    B35 - Foot & Flange Mounted

    Number of Poles

    2

    Output

    5.5kW

    Speed at 50Hz

    2900rpm

    Supply Voltage

    230/400V 50Hz

    UNSPSC Code

    26101100