Universal Motors

3 PHASE MOTOR 7.5KW 4POLE B34 FOOT & FACE MOUNTED IE2 400/690V

SKU:

UMT6930359E

MPN:

UMHA 132M-4B34

£409.00

Ex VAT

£490.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    IE2 - 3ph - 4 Pole Electric Motor - B34 Foot & Face Mounted


    Three Phase Electric Motors - Aluminum Frame


    Product Specification
    Attribute
    Value

    Brand

    Universal Motors

    Colour

    Blue

    ECLASS Code

    27020000

    Efficiency Rating

    IE2

    Material

    Aluminium

    MFR Part No.

    UMHA 132M-4B34

    Mounting Type

    B34 - Foot & Face Mounted

    Number of Poles

    4

    Output

    7.5kW

    Speed at 50Hz

    1450rpm

    Supply Voltage

    230/400V 50Hz

    UNSPSC Code

    26101100