SKU:
MTH6930407E
MPN:
HJA80G-4B3/B5-0.75KW
£82.49
Ex VAT
£98.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
HJA Aluminium IE2 Motor - RAL 7031 Blue Grey
Aluminium frame motor with cast Iron end-shields and Flanges.
• High Quality IE2 Motor.
• IP55
• Fitted with PTC Thermistors
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant
• Tropical winding's
• Ambient Temperature -20°C to +40°C
• Altitude up to 1000m
• Continuous duty cycle
Attribute | Value |
---|---|
Brand | Marathon Motors |
Colour | RAL 7031 - Blue Grey |
ECLASS Code | 27020000 |
Efficiency Rating | IE2 |
Flange Mount PCD | 165mm |
Foot Mounting (L x W) | 100 X 125mm |
Frame Size | 80 |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Aluminium |
MFR Part No. | HJA80G-4B3/B5-0.75KW |
Mounting Type | B3/B5 - Mult-mount |
Number of Poles | 4 |
Output | 0.75kW |
Shaft Length | 40mm |
Shaft Size | 19mm |
Speed at 50Hz | 1415rpm |
Supply Voltage | 230/400V 50Hz |
UNSPSC Code | 26101100 |
Weight | 11kg |