SKU:
MTH6930907A
MPN:
HJN80G-4 B3
£89.99
Ex VAT
£107.99
Inc VAT
25 Variations Available
Product Details
Product Specification
Product Documents
HJN Cast Iron IE2 Motor - RAL 7031 Blue Grey
• High Quality IE2 Motor.
• Rugged and Reliable.
• IP55
• Fitted with PTC Thermistors
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant
• Tropical winding's
• Ambient Temperature -20°C to +40°C
• Altitude up to 1000m
• Continuous duty cycle
Attribute | Value |
---|---|
Brand | Marathon Motors |
Colour | RAL 7031 - Blue Grey |
ECLASS Code | 27020000 |
Efficiency Rating | IE2 |
Flange Mount PCD | N/Amm |
Foot Mounting (L x W) | 100 x 125mm |
Frame Size | 80M |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Cast Iron |
MFR Part No. | HJN80G-4 B3 |
Mounting Type | B3 - Foot Mounted |
Number of Poles | 4 |
Output | 0.75kW |
Shaft Length | 40mm |
Shaft Size | 19mm |
Speed at 50Hz | 1415rpm |
Supply Voltage | 230/400V 50Hz |
UNSPSC Code | 26101100 |
Weight | 19kg |