SKU:
MTH6931915C
MPN:
TCA100L06 B5
£179.00
Ex VAT
£214.80
Inc VAT
23 Variations Available
Product Details
Product Specification
Marathon TCA Cast Iron IE3 Motor - RAL 5014 Pigeon Blue
• Quality high efficiency IE3 Motor.
• Rugged and Reliable.
• IP55
• Fitted with PTC Thermistors
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant
• Tropical winding's
• Ambient Temperature -20°C to +40°C
• Altitude up to 1000m
• Continuous duty cycle
Attribute | Value |
---|---|
Brand | Marathon Motors |
Colour | RAL 5014 - Pigeon Blue |
ECLASS Code | 27020000 |
Efficiency Rating | IE3 |
Flange Mount PCD | 215mm |
Foot Mounting (L x W) | N/Amm |
Frame Size | 100L |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Cast Iron |
MFR Part No. | TCA100L06 B5 |
Mounting Type | B5 - Flange Mounted ("D" Flange) |
Number of Poles | 6 |
Output | 1.5kW |
Shaft Length | 60mm |
Shaft Size | 28mm |
Speed at 50Hz | 972rpm |
Supply Voltage | 230/400V 50Hz |
UNSPSC Code | 26101100 |
Weight | 38kg |