£304.00
Ex VAT
£364.80
Inc VAT
7 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Marathon Motors |
Colour | RAL 7031 - Blue Grey |
ECLASS Code | 27020000 |
Efficiency Rating | IE3 |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Cast Iron |
Mounting Type | B3/B5 - Mult-mount |
Number of Poles | 6 |
UNSPSC Code | 26101100 |