Marathon Motors

CI 7.5kW 2P 2900RPM 132S B3 IE2 400/690V 50Hz Electric Motor

SKU:

MTH6930775A

MPN:

HJN132Sx-2 B3

£284.00

Ex VAT

£340.80

Inc VAT

OUT OF STOCK

    Product Details

    HJN Cast Iron IE2 Motor - RAL 7031 Blue Grey


    • High Quality IE2 Motor.
    • Rugged and Reliable.
    • IP55.
    • Fitted with PTC Thermistors.
    • Dual Voltage 50/60Hz Rated.
    • Insulation class F/B - Inverter resistant.
    • Tropical winding's.
    • Ambient Temperature -20°C to +40°C.
    • Altitude up to 1000m.
    • Continuous duty cycle.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Marathon Motors

    Colour

    RAL 7031 - Blue Grey

    ECLASS Code

    27020000

    Efficiency Rating

    IE2

    Flange Mount PCD

    N/Amm

    Foot Mounting (L x W)

    140 x 216mm

    Frame Size

    132S

    Ingress Protection Rating (IP Rating)

    IP55

    Material

    Cast Iron

    MFR Part No.

    HJN132Sx-2B3

    Mounting Type

    B3 - Foot Mounted

    Number of Poles

    2

    Output

    7.5kW

    Shaft Length

    80mm

    Shaft Size

    38mm

    Speed at 50Hz

    2900rpm

    Supply Voltage

    400/690V 50Hz

    UNSPSC Code

    26101100

    Weight

    62kg