SKU:
MTH6931635A
MPN:
TCA280S02 B3
£2739.00
Ex VAT
£3286.80
Inc VAT
25 Variations Available
Product Details
Product Specification
Product Documents
Marathon TCA Cast Iron IE3 Motor - RAL 5014 Pigeon Blue
• Quality high efficiency IE3 Motor.
• Rugged and Reliable.
• IP55.
• Fitted with PTC Thermistors.
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant.
• Tropical winding's.
• Ambient Temperature -20°C to +40°C.
• Altitude up to 1000m.
• Continuous duty cycle.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Brand | Marathon Motors |
Colour | RAL 5014 - Pigeon Blue |
ECLASS Code | 27020000 |
Efficiency Rating | IE3 |
Flange Mount PCD | N/Amm |
Foot Mounting (L x W) | 368 x 457mm |
Frame Size | 280S |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Cast Iron |
MFR Part No. | TCA280S02B3 |
Mounting Type | B3 - Foot Mounted |
Number of Poles | 2 |
Output | 75kW |
Shaft Length | 140mm |
Shaft Size | 65mm |
Speed at 50Hz | 2982rpm |
Supply Voltage | 400/690V 50Hz |
UNSPSC Code | 26101100 |
Weight | 698kg |