noscriptHJA Aluminium - IE2 - 3Ph - 2 Pole Electric Motor - B3/B5 Multi-mounted | Cromwell Tools

Marathon Motors

HJA Aluminium - IE2 - 3Ph - 2 Pole Electric Motor - B3/B5 Multi-mounted

8 Variations

HJA Aluminium IE2 Motor - RAL 7031 Blue Grey.
Aluminium frame motor with cast Iron end-shields and Flanges.

• High Quality IE2 Motor.
• IP55
• Fitted with PTC Thermistors
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant
• Tropical winding's
• Ambient Temperature -20°C to +40°C
• Altitude up to 1000m
• Continuous duty cycle