noscriptHJA Aluminium - IE2 - 3Ph - 4 Pole Electric Motor - B3 Foot Mounted | Cromwell Tools

Marathon Motors

HJA Aluminium - IE2 - 3Ph - 4 Pole Electric Motor - B3 Foot Mounted

8 Variations

HJA Aluminium IE2 Motor - RAL. 7031 Blue Grey.
Aluminium frame motor with cast Iron end-shields and Flanges.

• High Quality IE2 Motor.
• IP55.
• Fitted with PTC Thermistors.
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant.
• Tropical winding's.
• Ambient Temperature -20°C to +40°C.
• Altitude up to 1000m.
• Continuous duty cycle.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.