noscriptHJN Cast Iron - IE2 - 3Ph - 6 Pole Electric Motor - B3/B5 Multi-mounted | Cromwell Tools

Marathon Motors

HJN Cast Iron - IE2 - 3Ph - 6 Pole Electric Motor - B3/B5 Multi-mounted

25 Variations

HJN Cast Iron IE2 Motor - RAL 7031 Blue Grey

• High Quality IE2 Motor.
• Rugged and Reliable.
• IP55.
• Fitted with PTC Thermistors.
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant.
• Tropical winding's.
• Ambient Temperature -20°C to +40°C.
• Altitude up to 1000m.
• Continuous duty cycle.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.