noscriptTCA Cast Iron - IE3 - 3Ph - 2 Pole Electric Motor - B3/B5 Multi-mounted | Cromwell Tools

Marathon Motors

TCA Cast Iron - IE3 - 3Ph - 2 Pole Electric Motor - B3/B5 Multi-mounted

25 Variations

Marathon TCA Cast Iron IE3 Motor - RAL 5014 Pigeon Blue.

• Quality high efficiency IE3 Motor.
• Rugged and Reliable.
• IP55
• Fitted with PTC Thermistors
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant
• Tropical winding's
• Ambient Temperature -20°C to +40°C
• Altitude up to 1000m
• Continuous duty cycle