noscriptTCA Cast Iron - IE3 - 3Ph - 4 Pole Electric Motor - B3 Foot Mounted | Cromwell Tools

Marathon Motors

TCA Cast Iron - IE3 - 3Ph - 4 Pole Electric Motor - B3 Foot Mounted

24 Variations

Marathon TCA Cast Iron IE3 Motor - RAL 5014 Pigeon Blue.

• Quality high efficiency IE3 Motor.
• Rugged and Reliable.
• IP55.
• Fitted with PTC Thermistors
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant.
• Tropical winding's.
• Ambient Temperature -20°C to +40°C.
• Altitude up to 1000m.
• Continuous duty cycle.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.



.