£11.49
Ex VAT
£13.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Surface mounting enclosure, suitable for use with the RMQ-Titan system of pilot devices.
Features:
-Colour: grey RAL 7035
-Plastic housing
-Protected to IP67/69K
-Supplied with high grade steel screws
Attribute | Value |
---|---|
Brand | Eaton |
EAN | 4015082165376 |
MFR Part No. | 216537 |
Overall Depth | 80mm |
Overall Length | 120mm |
UNSPSC Code | 39121303 |