noscriptKennedy 10.00mm YELLOW BLADE TERMINAL (PK-100) 5152100K | Cromwell Tools

Kennedy

10.00mm YELLOW BLADE TERMINAL (PK-100)

SKU:

KEN5152100K

MPN:

5152100K

£26.79

Ex VAT

£32.15

Inc VAT

IN STOCK (17)

    Product Details

    Blade Connector Terminals
    Pack quantity: 100.
    Durable low cost copper or brass connectors. Manufactured as single piece connectors. Electro tinned to protect from corrosion. Insulated with flared entry, colour coded vinyl sleeves. All disconnect terminals supplied with anti-vibration copper sleeve.


    Product Specification
    Attribute
    Value

    Blade Diameter

    2.8mm

    Blade Length

    10mm

    Brand

    Kennedy

    Colour

    Yellow

    Connector Type

    Blade

    EAN

    5036140030091

    ECLASS Code

    21059190

    Fork/Ring Tab Size

    10mm

    Includes

    (100) Blade Connector Terminal - Yellow

    Number of Pieces

    100

    Package Type

    Multipack

    Tab Length

    10mm

    Tab Width

    2.8mm

    UNSPSC Code

    39121432