noscriptKennedy 12.00mm YELLOW RING TERMINAL (PK-100) 5152670K | Cromwell Tools

Kennedy

12.00mm YELLOW RING TERMINAL (PK-100)

SKU:

KEN5152670K

MPN:

5152670K

£20.99

Ex VAT

£25.19

Inc VAT

IN STOCK (14)

    Product Details

    For reliable electrical connections, these durable low-cost ring terminals are easy to work with. Highly conductive, all Kennedy® ring terminals are electro tinned to protect against corrosion and promote secure fixing.


    Features and Benefits
    • Durable low-cost copper or brass connectors for easy crimping
    • Electro tinned to protect from corrosion
    • Insulated with flared entry, colour coded vinyl sleeves for easy entry
    • All disconnect terminals supplied with anti-vibration copper sleeves
    • Low insertion force for user convenience


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Colour

    Yellow

    Connector Type

    Ring

    EAN

    5036140029903

    ECLASS Code

    21059190

    Fork/Ring Tab Size

    12mm

    Includes

    (100) Ring Terminal - Yellow

    Number of Pieces

    100

    Package Type

    Multipack

    Tab Length

    39.1mm

    Tab Width

    19.2mm

    UNSPSC Code

    39121432