noscriptKennedy 3.70mm RING TERMINAL (PK-100) RED 5152410K | Cromwell Tools

Kennedy

3.70mm RING TERMINAL (PK-100) RED

SKU:

KEN5152410K

MPN:

5152410K

£9.49

Ex VAT

£11.39

Inc VAT

IN STOCK (13)

    Product Details

    For reliable electrical connections, these durable low-cost ring terminals are easy to work with. Highly conductive, all Kennedy® ring terminals are electro tinned to protect against corrosion and promote secure fixing.


    Features and Benefits
    • Durable low-cost copper or brass connectors for easy crimping
    • Electro tinned to protect from corrosion
    • Insulated with flared entry, colour coded vinyl sleeves for easy entry
    • All disconnect terminals supplied with anti-vibration copper sleeves
    • Low insertion force for user convenience


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Colour

    Red

    Connector Type

    Ring

    EAN

    5036140029705

    ECLASS Code

    21059190

    Fork/Ring Tab Size

    3.7mm

    Includes

    (100) Ring Terminal - Red

    Number of Pieces

    100

    Package Type

    Multipack

    Tab Length

    17.5mm

    Tab Width

    5.5mm

    UNSPSC Code

    39121432