noscriptKennedy 4.00mm RED MALE BULLET (PK-100) 5153500K | Cromwell Tools

Kennedy

4.00mm RED MALE BULLET (PK-100)

SKU:

KEN5153500K

MPN:

5153500K

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (23)

    Product Details

    Male Bullet Connector Terminals
    Pack quantity: 100.
    Durable low cost copper or brass connectors. Manufactured as single piece connectors. Electro tinned to protect from corrosion. Insulated with flared entry, colour coded vinyl sleeves. All disconnect terminals supplied with anti-vibration copper sleeve.


    Product Specification
    Attribute
    Value

    Blade Diameter

    4.0mm

    Brand

    Kennedy

    Colour

    Red

    Connector Type

    Bullet

    EAN

    5036140030190

    ECLASS Code

    21059190

    Includes

    (100) Male Bullet Connector Terminal - Red

    Number of Pieces

    100

    Package Type

    Multipack

    UNSPSC Code

    39121432