noscriptKennedy 5.00mm FEMALE SOCKET (PK-100) BLUE 5153120K | Cromwell Tools

Kennedy

5.00mm FEMALE SOCKET (PK-100) BLUE

SKU:

KEN5153120K

MPN:

5153120K

£20.99

Ex VAT

£25.19

Inc VAT

IN STOCK (3)

    Product Details

    Female Socket Connector Terminals
    Pack quantity: 100.
    Durable low cost copper or brass connectors. Manufactured as single piece connectors. Electro tinned to protect from corrosion. Insulated with flared entry, colour coded vinyl sleeves. All disconnect terminals supplied with anti-vibration copper sleeve.


    Product Specification
    Attribute
    Value

    Blade Diameter

    5.0mm

    Brand

    Kennedy

    Colour

    Blue

    Connector Type

    Socket

    EAN

    5036140030244

    ECLASS Code

    21059190

    Includes

    (100) Female Socket - Blue

    Number of Pieces

    100

    Package Type

    Multipack

    UNSPSC Code

    39121432