£11.49
Ex VAT
£13.79
Inc VAT
21 Variations Available
Product Details
Product Specification
For reliable electrical connections, these durable low-cost ring terminals are easy to work with. Highly conductive, all Kennedy® ring terminals are electro tinned to protect against corrosion and promote secure fixing.
Features and Benefits
• Durable low-cost copper or brass connectors for easy crimping
• Electro tinned to protect from corrosion
• Insulated with flared entry, colour coded vinyl sleeves for easy entry
• All disconnect terminals supplied with anti-vibration copper sleeves
• Low insertion force for user convenience
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Blue |
Connector Type | Ring |
EAN | 5036140029811 |
ECLASS Code | 21059190 |
Fork/Ring Tab Size | 8mm |
Includes | (100) Ring Terminal - Blue |
Number of Pieces | 100 |
Package Type | Multipack |
Tab Length | 26.8mm |
Tab Width | 12mm |
UNSPSC Code | 39121432 |