noscriptHellermannTyton Butt Connector, Copper Tube Butt Splice, 10.0mm CSA (Pk-25) HCBS10 | Cromwell Tools

HellermannTyton

Butt Connector, Copper Tube Butt Splice, 10.0mm CSA (Pk-25)

SKU:

HTY2820017C

MPN:

HCBS10

£5.49

Ex VAT

£6.59

Inc VAT

OUT OF STOCK

    Product Details

    Non-insulated butt splices.


    Features and Benefits:
    -Provides a secure connection of wire and cable


    Typical Applications:
    -For joining cable together


    Notes:
    -Purity: >99.9%
    -Coating: Electro Tin Plating to BS1872
    -Material: High conductivity copper BS EN12449


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    HellermannTyton

    Colour

    Silver

    EAN

    5022660341304

    ECLASS Code

    21059190

    MFR Part No.

    HCBS10

    UNSPSC Code

    39121432