noscriptHellermannTyton Copper Tube Terminal, 16.0mm Cable 10.0mm Stud HCT1610 | Cromwell Tools

HellermannTyton

Copper Tube Terminal, 16.0mm Cable 10.0mm Stud

SKU:

HTY2820013A

MPN:

HCT1610

£33.49

Ex VAT

£40.19

Inc VAT

OUT OF STOCK

    Product Details

    Packs of 100 tube terminals.


    Features and Benefits:
    -Terminals have flared (bell mouth) entry for ease of cable insertion
    -Complete with inspection holes to check that the cable is inserted properly before terminal is crimped to the cable


    Typical Applications:
    -Suitable for the termination of cables and stud connectors and splices for joining cable together


    Notes:
    -Purity: >99.9%
    -Coating: Electro Tin Plating to BS1872
    -BS EN12449


    Product Specification
    Attribute
    Value

    Brand

    HellermannTyton

    EAN

    5022660336911

    ECLASS Code

    21059190

    MFR Part No.

    HCT16-10

    UNSPSC Code

    39121432