£55.99
Ex VAT
£67.19
Inc VAT
Product Details
Product Specification
A clear unobtrusive maintained/none maintained 3 hours emergency lighting. Surface mounted. 2 x 1.5W Led (120 Lumens).
Attribute | Value |
---|---|
Brand | ABB |
EAN | 5415022415483 |
Input Voltage | 220 to 240V ac |
Lamp Type | LED |
MFR Part No. | SM100E |
Overall Depth | 55mm |
Overall Width | 140mm |
Power Usage | 1.5W |
Run Time | 3hr |
UNSPSC Code | 39111515 |