SKU:
NTS9040309H
MPN:
NSPULSARPRO-G
£29.99
Ex VAT
£35.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
4 Variations Available
Product Details
Product Specification
This portable emergency hazard light can be used in situations where high alert is needed, as it offers long running times, crush proof to 1 tonne, and is visible from up to 1km. These features allow for you to use the tool to alert services or rescue teams to the area as well as warn on-going traffic so they can allow caution.
Features and Benefits
• Long run time protection ideal for high alert situations
• Crushproof up to 1 tonne
• Visible from 1km away
• Waterproof up to 1m depth
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Nightsearcher |
EAN | 5060033285503 |
MFR Part No. | NSPULSARPRO-G |
Overall Length | 111mmmm |
UNSPSC Code | 39111515 |