£42.49
Ex VAT
£50.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Emergency stop or switching off control stations complete with mushroom head push button.
Features and Benefits:
-Red button and bright yellow body to signify it controls an emergency stop or switching off function
-Turn to release/reset, avoids button being knocked
Typical Applications:
-For Harmony XB5 22mm mounting diameter control and signalling units
Attribute | Value |
---|---|
Base Diameter | 68mm |
Brand | Schneider Electric |
Current Rating | 6A |
EAN | 3389110113648 |
Head Diameter | 40mm |
MFR Part No. | XALK178F |
Mounting Type | Surface Mount |
Number of Positions | 2 NC |
Overall Depth | 53mm |
Overall Width | 68mm |
Reset Method | Twist |
Style | Mushroom |
UNSPSC Code | 39121545 |
Voltage Rating | 600 AC/DCV |