SKU:
SDR2160015K
MPN:
XALK188
£41.79
Ex VAT
£50.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Emergency stop or switching off control stations complete with mushroom head push button.
Features and Benefits:
-Red button and bright yellow body to signify it controls an emergency stop or switching off function
-Key release, avoids button being knocked
Typical Applications:
-For Harmony XB5 22mm mounting diameter control and signalling units
Attribute | Value |
---|---|
Base Diameter | 68mm |
Brand | Schneider Electric |
Current Rating | 10A |
EAN | 3389110113815 |
Head Diameter | 40mm |
MFR Part No. | XALK188 |
Mounting Type | Surface Mount |
Number of Positions | 1 NC |
Overall Depth | 91.5mm |
Overall Width | 68mm |
Reset Method | Push button/Key Release |
Style | Mushroom |
UNSPSC Code | 39121545 |
Voltage Rating | 600 AC/DCV |