£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Product Documents
Red 40mm diameter emergency stop push button.
Features and Benefits:
-Unmarked with trigger latching push-pull for ease of use
Typical Applications:
-For use in control stations
Attribute | Value |
---|---|
Base Diameter | 22mm |
Brand | Schneider Electric |
Current Rating | 10A |
EAN | 3389110903751 |
Head Diameter | 40mm |
MFR Part No. | XB5AT845 |
Mounting Type | Latching |
Number of Positions | 1 x NC, 1 x NO + 1 x NC |
Overall Depth | 82mm |
Overall Width | 40mm |
Reset Method | Push-pull |
Style | Mushroom |
UNSPSC Code | 39121545 |
Voltage Rating | 600 AC/DCV |