SKU:
SDR2160018P
MPN:
XB5AS9445
£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Product Documents
Red 40mm diameter emergency stop push button.
Features and Benefits:
-Unmarked with Ronis 455 key release for ease of use and to prevent the button being accidently pushed
Typical Applications:
-For use in control stations
Attribute | Value |
---|---|
Base Diameter | 40mm |
Brand | Schneider Electric |
Current Rating | 10A |
EAN | 3389110903737 |
Head Diameter | 40mm |
MFR Part No. | XB5AS9445 |
Mounting Type | Latching |
Number of Positions | 1 NO x 1 NC |
Overall Depth | 100mm |
Overall Width | 40mm |
Reset Method | Push-pull |
Style | Mushroom |
UNSPSC Code | 39121545 |
Voltage Rating | 600 AC/DCV |