£31.49
Ex VAT
£37.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Red unmarked, 22mm mounting diameter mushroom head switching off push buttons with 40mm heads.
Features and Benefits:
-Easy to use due to trigger action and mechanical latching push-pull release
Typical Applications:
-For use with Harmony XB4 range
Attribute | Value |
---|---|
Base Diameter | 22mm |
Brand | Schneider Electric |
Current Rating | 6A |
EAN | 3389110891904 |
Head Diameter | 40mm |
MFR Part No. | XB4BT845 |
Mounting Type | Panel |
Number of Positions | 1 NO + 1 NC |
Overall Depth | 82mm |
Overall Width | 40mm |
Reset Method | Twist |
Style | Mushroom |
UNSPSC Code | 39121545 |
Voltage Rating | 600 AC/DCV |