£26.79
Ex VAT
£32.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Insulated+ Enclosure
Attribute | Value |
---|---|
Brand | Eaton |
Colour | Grey |
EAN | 4015082068844 |
Material | Glass-Fibre Reinforced Polycarbonate |
MFR Part No. | 206884 |
Overall Depth | 222mm |
Overall Height | 125mm |
Overall Width | 120mm |
UNSPSC Code | 39121303 |